4 in. Box and Pan Hand Brake

Part #TU4822  |  Item #2046828  |  Manufacturer Part #U48-22

Call for Pricing EACH

Width:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Box and pan or straight bending of a wide range of materials
  • A lighter capacity version of the HBU48-16 bench brake
  • Offers economical alternatives in working 22 gauge and lighter materials
  • The lighter weight of the model U48-22 makes it ideal for transporting to remote job sites
  • Can form boxes with a maximum depth of 3"
  • Maximum full length bending capacity is 22 gauge mild Steel
  • Brake shown with optional stand

Documents

Specifications

Cutting Capacity: 22 ga Mild Steel, 26 ga Stainless Steel

Gauge: 26

Handle Material: Steel

Head Material: Steel

Length: 60 in

Tool Type: Sheet Metal Bender

Width: 4 in