53 in. Hand Brake

Part #THB12116  |  Item #2046858  |  Manufacturer Part #HB121-16

Call for Pricing EACH

Width:

53 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Straight bending a wide range of materials
  • The HB97-16 and HB121-16 heavy duty hand brakes are designed and built for long service and accurate bending
  • Welded steel plate construction and heavy truss and brace rods provide strength and durability
  • Have the rigidity required for upper leaf adjustment without the need of wrenches
  • Equipped with thrust bearings, the upper leaf adjustment screws permit quick, accurate alignment of clamping head
  • All Tennsmith floor model brakes feature removable apron angle and bending insert to allow 1/4" reserve bends

Documents

Specifications

Cutting Capacity: 16 ga Mild Steel

Gauge: 16

Handle Material: Steel

Head Material: Steel

Length: 161 in

Tool Type: Sheet Metal Bender

Width: 53 in