13.12 x 164 ft. 450 lb/ft Tensile Strength Grid

Part #TBX1200450  |  Item #4319300  |  Manufacturer Part #BX1200450

Length:

164 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM D-6637, ASTM D-7737, ASTM D7748, ASTM D-5818, ASTM D-4355]

Length: 164 ft

Material: Plastic

Material Type: Polypropylene

Tensile Strength: 23640 lbs/inch

Width: 13-3/25 ft