3 x 300 ft. 120 sq yd. Non-Woven Filter Fabric

Part #TFF3360  |  Item #1437682

Length:

300 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 300 ft

Material: Non-Woven Fabric

Size: 3 ft x 300 ft

Width: 3 ft