Tensar Polytechnologies
BX1100 13.12 x 246 ft. BX1100 Grid
Part #TBX1100246 | Item #3306311 | Manufacturer Part #BX1100246
Length:
246 ftProduct Details
Specifications
ASTM Specifications: [ASTM D-4355, ASTM D-4759, ASTM D-6637, ASTM D-7737, ASTM D-7748]
Collection: BX1100
Length: 246 ft
Material: Plastic
Material Type: Polypropylene
Size: 359 sq yd
Width: 13-3/25 ft