Tensar Polytechnologies
BX1200 13.12 x 164 ft. BX1200 Grid
Part #TBX1200131 | Item #2452799 | Manufacturer Part #BX1200
Length:
164 ftProduct Details
- EPA 9090 Certified
Documents
Specifications
ASTM Specifications: [ASTM D-4355, ASTM D-4759, ASTM D-6637, ASTM D-7737, ASTM D-7748]
Collection: BX1200
Length: 164 ft
Material: Plastic
Material Type: Polypropylene
Size: 239 sq yd
Width: 13-3/25 ft