Tensar Polytechnologies
TriAx® 13.12 x 246 ft. Grid
Part #TTX130S | Item #4318173 | Manufacturer Part #TX130S
Length:
246 ftProduct Details
- EPA 9090 Certified
Documents
Specifications
ASTM Specifications: [ASTM D-4355, ASTM D-4759, ASTM D-6637, ASTM D-7737, ASTM D-7748]
Collection: TriAx®
Length: 246 ft
Material: Plastic
Material Type: Polypropylene
Mesh Shape: Triangular
Width: 13-3/25 ft