Tensar Polytechnologies
TriAx® 13.12 x 246 ft. TX5 Grid
Part #TTX5 | Item #4112070 | Manufacturer Part #TTX5
Length:
246 ftProduct Details
Documents
Specifications
ASTM Specifications: ASTM D-4759
Collection: TriAx®
Length: 246 ft
Material: Plastic
Material Type: Polypropylene
Mesh Shape: Triangular
Width: 13-3/25 ft