TriAx® 164 ft. Geogird

Part #TTX7  |  Item #4112071  |  Manufacturer Part #TTX7

Length:

164 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-4759

Collection: TriAx®

Length: 164 ft

Material: Plastic

Material Type: Polypropylene

Mesh Shape: Triangular

Width: 13-3/25 ft