Tersano
Lotus® 3000 L Cartridge
Part #TLCA118KFB | Item #7484528 | Manufacturer Part #LCA118K-FB
Call for Pricing
EACH
Size:
3000 LProduct Details
Specifications
Application: [Glass, Stainless Steel, Carpet, Toilet, Tables]
Collection: Lotus®
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Cartridge
SCAQMD Compliant: No
Size: 3000 L
Entire Collection
-
Call for Pricing