50mm x 66m PVC Tape in Clear
50mm x 66m PVC Tape in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: Clear
- Dimensions: 50 mm x 66 m
- PVC tape
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 72 yd
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 1-24/25 in