TESS 9 LGHT CHAND AGBR FINISH

Part #N62910  |  Item #7202948  |  Manufacturer Part #62/910

Type:

N62910

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color Temperature: 3000
  • CRI: 80
  • Dimmable: Yes Dimmable
  • Lumens: 7200
  • Watts: 76.5

Documents

Specifications

Bulb Type: LED

Energy Star Compliant: No

Lumens: 7200

Number Of Lights: 9

Type: N62910

Watts: 76.5