DESCRIPTION

Test-Rite 24 x 24 x 18 in. Stack Epoxy Basket

SB242418

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Length
24 in
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY