10 ft. DWV Pipe Extension Hose
10 ft. DWV Pipe Extension Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made with brass fitting and ferrules
- Extension hoses each have a male and female fitting to connect directly to an inflation valve
- Pressure rated at 250 psi
Specifications
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Brass
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Pressure Class:
- 250#
- Tool Type:
- Extension Hose
- UL Listed:
- No
- Width:
- 8 in