3 in. MPT Plastic Cleanout Plug

You last purchased this on
 
Test-Tite®

AB&A 3 in. MPT Plastic Cleanout Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

AB&A 3 in. MPT Plastic Cleanout Plug

  • Fast #
  • Part #I86345
  • Item #164708
  • Manufacturer Part #86345
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Cleanout threads - no need to replace fitting
  • Epoxy sealant included for airtight and watertight repairs
  • Easy and economical repairs to damaged/corroded, metal or plastic
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Clean Bagged:
No
Collection:
AB&A
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Plug
Height:
2 in
Material:
Plastic
Plug Included:
Yes
Product Type:
Adapter