3 in. Pneumatic Cleanout Plug
3 in. Pneumatic Cleanout Plug
Frequently Purchased Together
Product Details
- Designed for testing plumbing pipelines above the cleanout tee
- Deflation of plug allows test water or air to pass through pipe
- Natural rubber pneumatic cleanout test plug for DWV (drain, waste, and vent) systems
- 35 psi of inflation pressure
- Easily screws on and off test tee
- Molded-in inflation valve
Documents
Specifications
- Application:
- Drains, Waste, Vent
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Size:
- 3 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Width:
- 8 in