Test-Tite®
Test-Tite® 4 in 4 in. Plug
Part #I83658 | Item #3999829 | Manufacturer Part #83658
Fits Pipe Size:
Product Details
- Designed for use in a cleanout to test up to 40 vertical feet of pipe
- No tools or equipment are required for a quick installation
- Type of pipe PVC/ABS DWV, cast iron
Documents
Specifications
Collection: Test-Tite®
Color Finish: Orange
Color Finish Category: Oranges
Depth: 6 in
Diameter: 4 in
Fits Pipe Size: 4 in
Height: 5 in
Material: [Plastic, Cast Iron]
Material Type: [ABS, PVC]
Size: 4 in
Tool Type: Plug
Type: Bulk
Weight: 1
Width: 10 in
Entire Collection
-
Starting at $52.16
-
Starting at $43.45