DESCRIPTION

Texas Fluorescents 48 x 3-3/4 in. 2-Light Striplight

TFC232S

Manufacturer Part #: C232S

Length:

48 in

SPECIFICATIONS

Bulb Type
Fluorescent
Height
3-3/4 in
Number Of Lights
2
UL Listed
Yes
Watts
32
Width
4-1/4 in

Print