DESCRIPTION

Texas Fluorescents 50-1/2 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

TFPID23211S

Manufacturer Part #: PID23211S

Length:

50-1/2 in

SPECIFICATIONS

Bulb Type
Fluorescent
Height
6 in
Number Of Lights
2
Volts
120V
Watts
64
Width
11-3/4 in

Print