DESCRIPTION

Texas Fluorescents 96 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

TFC2328S

Manufacturer Part #: C2328S

Length:

96 in

SPECIFICATIONS

Bulb Type
Fluorescent
Height
3-3/4 in
Number Of Lights
2
UL Listed
Yes
Watts
64
Width
4-1/4 in

Print