DESCRIPTION

Texas Foam 4 x 6 in. Block

TSBPU48

Height:

SPECIFICATIONS

Height
48 in
Length
4 in
Material
Styrofoam
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY