DESCRIPTION

Texas Manufacturing 4 in. 304 Schedule 10 Grooved 90 Degree Elbow

T705031040

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Grooved
Fitting Size 1
4 in
Fitting Sizes
4 in

Starting at
Call for Pricing
  • QUANTITY