DESCRIPTION

Texas Manufacturing Grooved Drain Cap

TK9060

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
6 in
Fitting Size 2
1 in
Fitting Sizes
6 in x 1 in

Starting at
Call for Pricing
  • QUANTITY