• Cart

DESCRIPTION

Texas Manufacturing Grooved Schedule 10 Drain 90 Degree Elbow

T1010D

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Carbon Steel
NSF Certified
No
Schedule Class
10S
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY