DESCRIPTION

Texas Manufacturing Schedule 10 Grooved 90 Degree Drain Elbow

T9015

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Size
1-1/2 in x 1 in