50 lb. Patching Cement Bag
ConPatch 45 50 lb. Patching Cement Bag
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forty five minute set time
- Lifts up to 1" in thickness
- Vertical, overhead, and horizontal repairs
- Fifty lb bag
- Can be featheredged, shaped or shaved
- Excellent freeze-thaw resistance
- Repair any concrete or masonry surface
- Great repair material for concrete pipe
Specifications
- Application:
- Concrete/Masonry Repair
- Collection:
- ConPatch 45
- Material:
- Cement
- Size:
- 50 lb
- UL Listed:
- No