14 x 25 x 1 in. MERV 13 Media Air Filter Pack of 3
Respicaire 14 x 25 x 1 in. MERV 13 Media Air Filter Pack of 3
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- MicroClean 95 CG Air Cleaner
- Collection:
- Respicaire
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 25 in
- MERV Rating:
- 13
- Material:
- Fiberglass
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 14 in x 25 in x 1 in
- Width:
- 14 in