TFT
SHO-FLOW® 1-1/2 in. Female x Male CPVC Flow Meter
Part #TEFFNFNF300 | Item #9258861 | Manufacturer Part #EFFNFNF300
End Connections:
Female x MalePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Bluetooth ® flow meter
- Provides a flow rate of non flow equipment
- Free Blue Tooth app
- Uses a Turbine method not a venturi
- No Batteries are needed
- Accuracy +/- 2-1/2% Full scale
- Special threads available upon request
- Easy add on to your existing flushing equipment
Specifications
Application: Fire Protection
Collection: SHO-FLOW®
End Connection 1: Female
End Connection 2: Male
End Connections: Female x Male
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Flow Rate: 300 gpm
High Pressure: 300
Material: Aluminum, Plastic, Rubber, Stainless Steel
Material Type: 300, CPVC, Nitrile
Product Type: Flow Meter
UL Listed: No
Weight: 2.65
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing