SHO-FLOW® 2-1/2 in. Female x Male CPVC Flow Meter

Part #TEFJNJNJ1250  |  Item #9258862  |  Manufacturer Part #EFJNJNJ1250

Call for Pricing

End Connections:

Female x Male
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Fire Protection

Collection: SHO-FLOW®

End Connection 1: Female

End Connection 2: Male

End Connections: Female x Male

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Flow Rate: 1250 gpm

High Pressure: 300

Material: Aluminum, Plastic, Rubber, Stainless Steel

Material Type: 300, CPVC, Nitrile

Product Type: Flow Meter

UL Listed: No

Weight: 4.5