2-1/2 in. Female x Male CPVC Flow Meter
SHO-FLOW® 2-1/2 in. Female x Male CPVC Flow Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a flow rate of non-flow equipment
- Free bluetooth app
- Inline flow meter
- Add to your existing flushing equipment
- Requires additional flushing equipment or hose
- Accuracy + \ - 2.1*2% full scale
- No batteries are needed
Specifications
- Application:
- Fire Protection
- Collection:
- SHO-FLOW®
- End Connection 1:
- MNHT
- End Connection 2:
- FNHT
- End Connections:
- MNHT x FNHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 100 gpm - 500 gpm
- Material:
- Aluminum, Plastic, Rubber, Stainless Steel
- Material Type:
- 300, CPVC, Nitrile
- Pressure - High:
- 300
- Product Type:
- Flow Meter
- UL Listed:
- No
- Waterworks Application:
- Flow Metering
- Weight:
- 4.6 lb