DESCRIPTION

  • Attractive and durable outdoor mat
  • Dries quickly
  • Extra coarse fibers create outstanding scraping action
  • Gripper backing helps to control mat movement
  • Non-skid rubber backing contains 20 percent recycled rubber content
  • Raised NUB surface removes and traps dirt and moisture
  • Tufted surface is designed to filter dirt and moisture away from the traffic surface to prevent it from entering the building, while providing a safe walking surface
  • Will not fade in sunlight

The Andersen Company Brush Hog Plus™ 35 in. Indoor and Outdoor Mat in Charcoal

A38530135

Length:

SPECIFICATIONS

ADA Compliant
No
Collection
Brush Hog Plus™
Color Finish
Charcoal
Length
59 in
Material
Fiber, Plastic, Rubber
Material Type
Nylon
Thickness
0.5 in
Width
35 in

Starting at
Call for Pricing
  • QUANTITY