DESCRIPTION

  • Anti-static
  • Certified slip-resistant by the National Floor Safety Institute
  • Earth friendly SBR rubber backing has 20% recycled content
  • Solution dyed nylon yarn offers superior color fastness and resistance to UV exposure
  • Ten year color-loss guarantee

The Andersen Company Colorstar™ 35 in. Indoor Mat in Dark Brown

A12525635

Length:

SPECIFICATIONS

ADA Compliant
No
Collection
Colorstar™
Color Finish
Brown Heather
Length
47 in
Material
Plastic, Yarn
Material Type
Nylon
Thickness
0.625 in
Width
35 in

Starting at
Call for Pricing
  • QUANTITY