DESCRIPTION

  • Antistatic smooth backing only
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • For use as an entrance wiper mat, floor protection and spill control at water fountains, break areas, food counters, hallways and labs
  • Made with 100% post consumer recycled PET fabric and post consumer recycled tire and EPDM backing

The Andersen Company Waterhog™ Eco Elite 5 ft. Indoor or Outdoor Mat

A22400035

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Waterhog™ Eco Elite
Color Finish
Chestnut Brown
Length
5 ft
Material
Plastic, Rubber
Material Type
EPDM, PETG
Thickness
0.25 in
Width
3 ft

Starting at
Call for Pricing
  • QUANTITY