32 oz. French Square Glass Jar

Part #C30WF32  |  Item #7645582  |  Manufacturer Part #30WF32

Capacity:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Food and Beverage

Automatic Shut-Off: No

CE Approved: No

Capacity: 32 oz

Color Finish: Clear

Color Finish Category: Clear

Diameter: 4-3/100 in

EPA Compliant: No

Height: 7-24/25 in

Material: Glass

NSF Certified: No

Product Type: Jar

Shape: Square

UL Listed: No

Width: 58 mm