DESCRIPTION

The Coppersmith Royal Street 28-1/2 in. 60W 2-Light Outdoor Wall Sconce

CRS61

Power Source:

SPECIFICATIONS

ADA Compliant
No
Collection
Royal Street
Depth
13-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
28-1/2 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
110V
Watts
60
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY