3 in. Brass Strainer

You last purchased this on
 
The Edson Corp

3 in. Brass Strainer

This product requires certification to purchase.
You last purchased this on
 
The Edson Corp

3 in. Brass Strainer

  • Fast #
  • Part #E111BS300
  • Item #4933635
  • Manufacturer Part #111BS-300
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resilient with marine grade bronze lasts longer than aluminum, steel or plastic
  • Shatterproof
  • Prevents clogging of suction hose
  • Corrosive resistant
  • Requires Certification

Specifications

Drain Component Type:
Strainer
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Bronze
Outlet Type:
FNPT