DESCRIPTION

  • Aluminum construction
  • Black
  • Clear Seeded glass
  • Dimensions: 11-1/2" W x 26-3/4" H x 13-1/4" Ext
  • Energy efficient and long lasting
  • Fixture is dimmable
  • Includes one 10W LED bulb
  • The Great Outdoors® LED Mossoro™ wall mount

The Great Outdoors Mossoro™ 26-3/4 in. 11W Wall Mount LED Lantern

M8267L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Mossoro™
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
2700
Depth
13-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded Clear
Height
26-3/4 in
Lumens
770
Number Of Lights
1
UL Listed
No
Watts
10
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS