22-3/4 in. 11W Wall Mount LED Lantern in Black
Mossoro™ 22-3/4 in. 11W Wall Mount LED Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black
- Clear Seeded glass
- The Great Outdoors® LED Mossoro™ wall mount
- Energy efficient and long lasting
- Aluminum construction
- Fixture is dimmable
- Dimensions: 9-3/4" W x 22-3/4" H x 11-1/4" Ext
- Includes one 10W LED bulb
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mossoro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 11-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded Clear
- Height:
- 22-3/4 in
- Light Bulb Ordering Code:
- L-AC10-MD770
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 770
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 10 W
- Width:
- 9-3/4 in