DESCRIPTION

The Kelly Company 20 in. Gas PVC Sleeve Yellow

KYGS

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Yellow
Fits Pipe Size
2 in
Length
20 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday