36 in. Steel and Fiberglass Slide Screen Door in White (Pack of 5)

You last purchased this on
 
The RiteScreen Company

121SMFIT 36 in. Steel and Fiberglass Slide Screen Door in White (Pack of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
The RiteScreen Company

121SMFIT 36 in. Steel and Fiberglass Slide Screen Door in White (Pack of 5)

  • Fast #
  • Part #R121SMFIT36WS
  • Item #4606105
  • Manufacturer Part #121SMFIT36WS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable latching handle
  • Reversible for left or right installation
  • Standard 1-5/8 in. x 1/2 in. frame
  • Steel frame
  • Height adjusts from 78 in. to 80 in
  • No assembly required
  • Steel rollers
  • Spring loaded, extruded expanders for hassle free adjustment
  • Fiberglass screen
  • Requires Certification

Documents


Specifications

Collection:
121SMFIT
Color Finish Category:
Whites
Color Finish Name:
White
Height:
80 in
Installation Type:
Reversible
Length:
36 in
Material:
Fiberglass, Steel
Package Quantity:
Pack of 5
Width:
38 in