Screen Door in White

You last purchased this on
 
The RiteScreen Company

Screen Door in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
The RiteScreen Company

Screen Door in White

  • Fast #
  • Part #R140SMFIT48WS
  • Item #7221414
  • Manufacturer Part #140SMFIT48WS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cross bar for added strength
  • Heavy duty steel frame
  • Height adjustable: 78" to 81"
  • Spring loaded top and bottom expander
  • Charcoal fiberglass screen
  • Vinyl bug strip size: 1"
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
81 in
Material:
Steel, Fiberglass
Number of Handles:
No Handle
Thickness:
2 in
Type:
R140SMFIT48WS
Width:
48 in