1 in. Female NPT Valve Less Flow Control

Part #TEZF0604  |  Item #1821761  |  Manufacturer Part #EZF-06-04

$31.45 EACH

Valve Size:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC, glass-filled nylon and stainless steel construction
  • Double-beaded, chloramine and ozone-resistant santoprene diaphragm
  • In-line or anti-siphon models
  • Available with or without flow control

Specifications

End Connection 1: NPT

End Connection 2: NPT

Height: 5-1/8 in

Length: 4 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Valve Size: 1 in

Width: 3 in