DESCRIPTION

  • High grade construction

The Toro Company 1 in. MPT In-Line Valve with Flow Control

T2641604

Height:

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
MPT
Flow Rate
30 gpm
Height
6 in
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
150 psi
Valve Size
1 in
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY