DESCRIPTION

  • Easy to winterize
  • Economical and easy to install
  • Pressure vacuum Breakers prevent the backflow of contaminated water into pressurized, potable water supplies
  • Years of trouble free operation

The Toro Company 1 in. Sprinkler Pressure Vacuum Breaker

T53300

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
1 in
Flow Rate
45 gpm
Material
Plastic
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS