DESCRIPTION

  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/21
  • Low flow rates
  • Pre-installed pressure compensation device

The Toro Company 10-1/2 in. Circle Spary Nozzle

T891779

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Pressure
75 psi

Starting at
Call for Pricing
  • QUANTITY