DESCRIPTION

The Toro Company 10-1/4 in. Circle Spary Nozzle

T891781

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Fitting Size 1
1/4 in
Maximum Pressure
50 psi
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY