DESCRIPTION

The Toro Company 12-1/3 in. Circle Pressure Compensating Nozzle

T891431

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Fitting Size 1
1/3 in
Fitting Sizes
1/3 in
Maximum Pressure
75 psi

Starting at
Call for Pricing
  • QUANTITY