252 Series 1-1/2 in. ABS Electric Globe Angle with Fiber Core

Part #T2522606  |  Item #258906  |  Manufacturer Part #252-26-06

$137.30 EACH

Valve Size:

1-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual Flow Control
  • Globe and angle configurations
  • Fabric-reinforced rubber diaphragm
  • Water flow control handle
  • Robust ABS material

Specifications

AMP: [0.30, 0.20]

Application: Commercial

Collection: 252 Series

Color Finish: Black

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Flow Rate: 70 gpm

Height: 7-3/4 in

Material: Plastic

Material Type: ABS

Maximum Pressure: 150 psi

Power Source: Electric

Valve Size: 1-1/2 in

Volts: 24V

Width: 6 in