DESCRIPTION

  • Male inlets along with male or barbed outlets meet the installation requirements of contractors
  • Single-piece rubber diaphragm for reliable, leak-free closing
  • Tough, glass filled Zytel cap and body allow this valve to be rated up the 150 PSI

The Toro Company 3/4 in. MPT In-Line Valve Less Flow Control

T2640603

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Material
Plastic
Material Type
Polyethylene
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY