DESCRIPTION

  • Stainless steel retraction spring

The Toro Company 4 in. Pop-Up Sprinkler Less Nozzle

T893978

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1-3/8 in
Fitting Size 2
1-3/8 in
IsAcceptableImage
Maximum Pressure
75 psi
Size
1-3/8 in x 1-3/8 in